Beli panel ats di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Switch Automatic Transfer (ATS)
    Mulai

    Rp9.599.900

    ABB Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
  2. KRISBOW ATS for Generator
    Mulai

    Rp2.699.900

    KRISBOW ATS for Generator
    atribut:
    • Power (W): 800
    • Dimensions (cm): 13x8x10
  3. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  4. Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)
    Mulai

    Rp16.999.900

    Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)
    Deskripsi:
    This TA10D2S0323TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact positions to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scenes. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliant with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps, emergency lights etc.
  5. STANLEY Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

  6. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
  7. Socomec Switch Automatic Transfer ATyS r (ATS)
    Mulai

    Rp44.999.900

    Socomec Switch Automatic Transfer ATyS r (ATS)
    Deskripsi:
    Motorised Changeover Switches.ATyS r are 3 or 4 Pole remotely operated motorised transfer switches with positive break indication.They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.They are intended for use in low voltage power system where interruption of the load supply is acceptable during transfer.The ATyS r are compatible with our ATyS C30 external controllers (for mains/ mains and mains/ genset application) and ATyS C40 Controllers (for genset/genset applications).
    atribut:
    • No. of Pole: 4P
  8. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  9. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp4.199.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Panel. Best Quality, Affordable Price.
    atribut:
    • Dimensions (cm): 50x40x20
    • Phase: 3
    • Current Rate (A): 63
  10. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

  11. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  12. Socomec Switch Automatic Transfer ATyS d M (ATS)
    Mulai

    Rp12.999.900

    Socomec Switch Automatic Transfer ATyS d M (ATS)
    Deskripsi:
    Remotely operated Transfer Switching Equipment.ATyS d M are single-phase or three-phase transfer switches that are remotely controlled using volt-free contacts from an external controller. They are modular products with positive break indication.They are intended for use in low voltage power supply systems where a brief interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  13. Fort Automatic Transfer Switch (Saklar Pemindah/ATS)
    Mulai

    Rp2.899.900

    Fort Automatic Transfer Switch (Saklar Pemindah/ATS)
    atribut:
    • Name Plate: I-O-I
    • Pole : 4
  14. Socomec ATS Controller
    Mulai

    Rp8.499.900

    Socomec ATS Controller
    atribut:
    • Optional DC Supply (V): 24 DC
    • Frequency Limit (Hz): 45 - 65
    • Compliance with Standards: IEC
    • Content Unit: Computer
    • Customs Code: '8537109199
    • Discount Policy Label: ATYS RELAY
    • ETIM Class: EC002498
    • IGCC: 5367
    • Interface Type: RS485. 2 to 3 half duplex wires
    • Native Country: FR
    • Overvoltage Category: CAT 3
    • Power Consumption (W): < 10
    • Protocol: MODBUS RTU
  15. EMKO Automatic Transfer Switching Controller (ATS)
    Mulai

    Rp2.599.900

    EMKO Automatic Transfer Switching Controller (ATS)
    Deskripsi:
    Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
  16. monotaro.id Kantong Plastik Sampah Hijau HDPE 70micron (Trash Bag / Kresek)
    Mulai

    Rp19.900

    monotaro.id Kantong Plastik Sampah Hijau HDPE 70micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah mengunakan bahan baku HDPE & LDPE yang sudah terbukti baik kualitasnya.monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak mudah bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Thickness (mm): 0.07
    • Color: Green
    • Thickness (micron): 70
  17. GRC Board Papan Semen
    Mulai

    Rp139.900

    GRC Board Papan Semen
    Deskripsi:
    GRC board adalah papan semen yang diperkuat dengan serat selulose yang aman bagi kesehatan (bebas asbes), ringan, tahan kelembaban dan tidak mudah lapuk.
Daftar Harga panel ats Terbaru October 2026
ABB Switch Automatic Transfer (ATS)Rp9.599.900
KRISBOW ATS for GeneratorRp2.699.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)Rp16.999.900
STANLEY Screwdriver Phillips Cushion Grip (Obeng)Rp23.900
CUMMINS Generator Diesel Set Silent Type (Genset Diesel)Rp309.999.900
Socomec Switch Automatic Transfer ATyS r (ATS)Rp44.999.900
PERKINS Generator Diesel Set Silent Type (Genset Diesel)Rp169.999.900
DV Switch Automatic Transfer (ATS)Rp4.199.900
Keypower Generator Diesel Cummins Stamford Set (Genset Diesel)Rp429.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)